Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED
Mfr # M22-LED230-B
Zoro # G6216682
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Blue
- Lamp Module Type Full Voltage
- Lamp Voltage 240V AC
- IP Rating IP65, IP66, IP67, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-LED230-B
- Zoro # G6216682
- UPC # 786685899558
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module, Lamp Module Voltage 85 to 264V AC, Blue, Lamp Type LED, Lamp Voltage 240V AC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62C)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- Eaton Switches