Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED
Mfr # M22-LED-W
Zoro # G6211572
original price:
$31.25
14% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color White
- Lamp Module Type Full Voltage
- Lamp Type LED
- IP Rating IP65, IP66, IP67, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-LED-W
- Zoro # G6211572
- UPC # 786685899626
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 2 in |
Product Height | .2 in |
Product Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 0.2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Description
Lamp Module, Lamp Module Voltage 12 to 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Amber (10250TC43)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Cutler-Hammer Contact Block, 2NO, 30mm (10250T2)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- Eaton Push Button Accessories