Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K
Mfr # M22-LED-R
Zoro # G6147346
original price:
$45.52
28% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Red
- Lamp Module Voltage 12 to 24V AC/DC
- Terminal Connection Screw
- NEMA Rating 1, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-LED-R
- Zoro # G6147346
- UPC # 786685899619
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 2 in |
Product Length/Depth | 2 in |
Product Height | 1 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module, Lamp Module Voltage 12 to 24V AC/DC, Red, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- LEVITON Receptacle (5362-I)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFT600603C)
- EATON Emergency Stop Push Button, Red (C22-PVT45P-K11)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON Illuminated Push Button, 30mm, Green, 6VAC (10250T75G)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- Eaton Push Button Accessories