Shop All Push Button Accessories
Eaton
Lamp Module, 22mm, Round, 22mm, LED, Color: Green
Mfr # M22-LED-G
Zoro # G6213672
original price:
$34.29
11% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Green
- Terminal Connection Screw
- IP Rating IP65, IP66, IP67, IP69K
- Lamp Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-LED-G
- Zoro # G6213672
- UPC # 786685899602
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 1 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Lamp Module, Lamp Module Voltage 12 to 24V AC/DC, Green, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw, 22 mm, Lamp Module Type Full Voltage, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP65, IP66, IP67, IP69K, Standards CCC, CE, CSA, IEC-60947, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- EATON Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G (XTCEXFBG11)
- PARTNERS BRAND UV Cable Ties, 18#, 5 1/2", Black, 1000/Case (CTUV518)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- Eaton Push Buttons & Indicators