Shop All Switch Accessories
Eaton
Lamp Module, 12-30VAC/DC, Red
Mfr # M22-FLED-R
Zoro # G3634929
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Unit
- Color Red
- Size 22.5 mm
- Series M22
- Voltage rating 85-264 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-FLED-R
- Zoro # G3634929
- UPC # 786685277738
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Size | 22.5 mm |
Product Length/Depth | .5 in |
Product Height | 2 in |
Product Width | 1.5 in |
Details
Item | Lamp Module |
Type | Light Unit |
Color | Red |
Series | M22 |
Voltage rating | 85-264 V |
Certifications | CSA Certified |
Actuator | Base, screw |
Illumination | Illuminated |
Compliances | GoST-R |
Environmental rating | IP66, NEMA 4X, 13, Rk resistance 10 |
Light color | Red |
Product Name | Eaton M22 pushbutton contact block |
Includes Bulb | Bulb Included |
Description
Lamp Module, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- Eaton Switches