Shop All TV Mounts & Stands
Eaton
L6-30P(20)C13(4)C19
Mfr # EMO107-10
Zoro # G5458994
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 V AC
- Width 2.1"
- Input Current 24 A
- Output Voltage 230 V AC
- Product Type PDU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EMO107-10
- Zoro # G5458994
- UPC # 743172079206
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Width | 2.1" |
Height | 66.5" |
Depth | 2.1" |
Details
Input Voltage | 230 V AC |
Input Current | 24 A |
Output Voltage | 230 V AC |
Product Type | PDU |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- MIGHTY MAX BATTERY 12 Volt 6 Ah 105 CCA Sealed Lead Acid AGM Battery (YTX7A-BS)
- ILC Replacement for Skil 92940 (92940 SKIL)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 3528)
- BAXTON STUDIO Svante Mid-Century Multicolor Finished Wood 3-Drawer TV Stand (152-9254)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- LOWELL Configured Rack 35Ux24D (LCDR-3524)
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- MANHATTAN COMFORT Cabrini TV Stand and Floating Wall TV Panel 1.8, Black (2-1541382253)
- HOMEVISION TECHNOLOGY TygerClaw Quad-Arm Desk Monitor Mount, Black (LCD6004)
- Eaton TV Mounts & Stands