Shop All TV Mounts & Stands
Eaton
L6-30P (20) C13 (4) C19
Mfr # EMA107-10
Zoro # G5462187
product price: $1,813.99
/ea
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Current 24 A
- Circuit Breaker Yes
- Width 2.1"
- Output Voltage 230 V AC
- Height 66.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMA107-10
- Zoro # G5462187
- UPC # 743172069184
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Width | 2.1" |
Height | 66.5" |
Depth | 2.1" |
Cord Length | 10 ft |
Details
Input Current | 24 A |
Circuit Breaker | Yes |
Output Voltage | 230 V AC |
Input Voltage | 230 V AC |
Product Type | PDU |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- MOUNT-IT Tilting TV Wall Mount MI-203T (MI-203T)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 75 lb. Load Cap. (WB6)
- TRESTON Treston LCD Holder w/Double Arm (US-93049002P)
- GLOBAL EQUIPMENT Global Industrial„¢ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black (SGW-A680G)
- Eaton TV Mounts & Stands