Shop All TV Mounts & Stands
Eaton
L21-20P (24)5-20R
Mfr # EMA334-10
Zoro # G5467062
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1"
- Output Voltage 120 V AC
- Depth 2.6"
- Input Current 16 A
- Height 63.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EMA334-10
- Zoro # G5467062
- UPC # 743172079190
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Width | 2.1" |
Depth | 2.6" |
Height | 63.1" |
Details
Output Voltage | 120 V AC |
Input Current | 16 A |
Product Type | PDU |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 2 Pack (ML9-12MP25112474931)
- ENERGIZER D Alkaline Batteries 4 pk Carded, 4PK (E95BP-4)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- MOUNT-IT Quad Monitor Desk Stand MI-2784 (MI-2784)
- BARKAN MOUNTS 40" - 90" Full Motion TV Wall Mount with Integrated Amplified HDTV Indoor Antenna (TVA48)
- KENSINGTON Plastic Monitor Stand, 80 lb. Capacity, Black/Gray (K60089)
- RCA Flat Panel Tilt TV Wall Mount, 50 lb. Capacity (JM1000)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- Eaton TV Mounts & Stands