Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Kit:(9Px3K3Un+9Pxppdm1)
Mfr # 9PX3K3UNP1
Zoro # G0789079
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,101.99
Free 30-Day Returns
Key Features
- Wattage 3000 W
- Battery Type Sealed, lead-acid
- Expansion Slots (1) Mini-Slot (MS) expansion port with Gigabit Network Card (NETWORK-M2) included
- Voltage 120/240V
- VA rating 3000 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX3K3UNP1
- Zoro # G0789079
- UPC # 743172082527
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 10.2 in |
Product Width | 17.3 in |
Input Cord Length | 6 ft |
Product Length/Depth | 28.4 in |
Rack size | 6U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GNG5)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- MASTER ELECTRONICS Master Electrician 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (486087)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- Eaton Power Systems