Shop All Uninterruptible Power Supplies (UPS)
Eaton
Kit:(9Px3K3U+9Pxppdm2)
Mfr # 9PX3K3UNP2
Zoro # G0792098
product price: $5,101.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,101.99
Free 30-Day Returns
Key Features
- Wattage 3000 W
- Battery Type Sealed, lead-acid
- Voltage 120/240V
- Color Black/silver
- Communication Web/SNMP in MiniSlot expansion port + 1 USB port + 1 serial RS232 port + 1 mini-terminal block for remote ON/OFF + 1 mini-terminal block for remote power off + 1 mini-terminal block for output relay Communication slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX3K3UNP2
- Zoro # G0792098
- UPC # 743172082534
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Width | 17.3 in |
Product Height | 10.2 in |
Product Length/Depth | 27 in |
Rack size | 6U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (LPJ-1-8/10SP)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- Eaton Power Systems