Shop All Adjustable Frequency Drive Accessories
Eaton
Keypad Remote Mounting Kit
Mfr # OPTRMT-KIT-9000X
Zoro # G3219124
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVX9000 Adjustable Frequency Drives
- Cable Length (Ft.) 10
- Application Includes Cable, Keypad Holder, Mounting Hardware
- Includes Cable, Keypad Holder, Mounting Hardware
- Mfr. Stock No. OPTRMT-KIT-9000X-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTRMT-KIT-9000X
- Zoro # G3219124
- UPC # 782116152933
- Country of Origin Finland
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Ft.) | 10 |
Cable Length | 10 ft |
Details
Item | Keypad Remote Mounting Kit |
For Use With | HVX9000 Adjustable Frequency Drives |
Application | Includes Cable, Keypad Holder, Mounting Hardware |
Includes | Cable, Keypad Holder, Mounting Hardware |
Mfr. Stock No. | OPTRMT-KIT-9000X-G |
Compatible with Manufacturer Part Number | Mfr. No. SVX9000 |
Description
Keypad Remote Mounting Kit, For Use with Series SVX9000, Compatible with Manufacturer Part Number Mfr. No. SVX9000, For Use With HVX9000 Adjustable Frequency Drives, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm (9722)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- ILC Replacement for IHS_POLK 10752N MOTOR (10752N MOTOR)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- EATON Flange Kit, 11.57in.Dx23.27in.Hx9.36in.W (DXG-ACC-FR4N12FK)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- Eaton Adjustable Frequency Drive Accessories