Shop All DC Speed Controls
Eaton
Keypad Hole Plug, 1.5in.Dx1.0in.Hx1.0in.W
Mfr # DXG-KEY-N12PLUG
Zoro # G2577298
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Mounting Type Screw
- Application Type 12, IP54
- Depth 1.5 in
- Mfr. Stock No. DXG-KEY-N12PLUG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-KEY-N12PLUG
- Zoro # G2577298
- UPC # 786685888064
- Country of Origin China
- Category DC Speed Controls
Dimensions
Depth | 1.5 in |
Width | 1.0 in |
Height | 1.0 in |
Overall Depth | 1.5 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Keypad Hole Plug |
For Use With | DG1 Drives |
Mounting Type | Screw |
Application | Type 12, IP54 |
Mfr. Stock No. | DXG-KEY-N12PLUG |
Phase | Three |
IP Enclosure Rating | 54 |
Description
Keypad Hole Plug, For Use with Series PowerXL, For Use With DG1 Drives, IP Enclosure Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- NILFISK/ADVANCE HOSE ASSEMBLY - 50.5in x 1.5in GREY SMOOTH, REPLACES (56112316)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B60BB, Pressure Line, 60 micron, Outside-In (MF0060893)
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 (253G-200E)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12 (65E10E)
- DART CONTROLS DC Speed Control, 12/24VDC, 3A, NEMA 4/12 (13DVE)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- DART CONTROLS DC Speed Control, 90/180VDC, 5A, NEMA 4X (MD10P)
- DART CONTROLS DC Speed Control, 0-12VDC, 40A, NEMA 4X (65E40-12)
- DART CONTROLS Control, DC Tach (DM8000)
- Eaton DC Motors