Shop All Push Button Accessories
Eaton
Keyed E-Stop Pushbutton Operator
Mfr # M22-PVS60P
Zoro # G7454772
original price:
$166.79
15% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Includes Contact Block Mounting Adapter
- Color Red
- Type of Operator 60mm Mushroom Head
- Action Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-PVS60P
- Zoro # G7454772
- UPC # 786685900346
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 3 in |
Product Height | 2.5 in |
Product Width | 3 in |
Overall Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2.5 in |
Mushroom Head Diameter | 60 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- Eaton Switches