Shop All Joystick Operators
Eaton
JoystickOperator, Illuminated, Yellow, 22mm
Mfr # M22-L-Y-W
Zoro # G3634420
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary
- Bezel Silver
- Product Height 2.5 in
- Illumination Non-illuminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-L-Y-W
- Zoro # G3634420
- UPC # 786685278469
- Country of Origin Germany
- Category Joystick Operators
Dimensions
Size | 22.5 mm |
Product Height | 2.5 in |
Product Length/Depth | 3 in |
Product Width | 2.5 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Joystick Operator, Momentary Action, Number of Operators 1, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0400)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60200)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- Eaton Push Buttons & Indicators