Shop All Joystick Operators
Eaton
Joystick Operator, 4 Positions
Mfr # M22-WJ2H-2P
Zoro # G3633510
original price:
$171.15
26% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Bezel Silver
- Actuator function Momentary
- Product Height 1.5 in
- Product Length/Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WJ2H-2P
- Zoro # G3633510
- UPC # 786685278483
- Country of Origin Germany
- Category Joystick Operators
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Overall Height | 1 in |
Details
Item | Joystick Operator |
Bezel | Silver |
Actuator function | Momentary |
Number of positions | 2 |
Environmental rating | IP67, IP69K, NEMA 4X, NEMA 21 |
Button color | Black |
Illumination | Non-illuminated |
Series | M22 |
Compliances | CE Marked |
Actuator | Joystick |
Type | Joystick |
Certifications | CSA Certified |
Product Name | Eaton M22 pushbutton joystick operator |
Number of Positions | 4 |
Description
Joystick Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- HEYCO Cordgrip, 1.72 in., 0.62 in. Thread, 0.45 in. DIA, 0.50 in. NPT, Nylon (3231)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1100-7AC10-1NA0)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- SCHNEIDER ELECTRIC Xd4 Joystick Operator With 50Mm Shaft (XD4PA1656241)
- Eaton Joystick Operators