Shop All PLC Displays & Touch Panels
Eaton
Input/Output Module, Inputs 8, Outputs 8
Mfr # EASY-E4-UC-16RE1
Zoro # G2051877
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.3 in
- Width 3.1 in
- Depth 2.3 in
- For Use With Easy E4 Control Relays
- Power Required 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EASY-E4-UC-16RE1
- Zoro # G2051877
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Height | 4.3 in |
Width | 3.1 in |
Depth | 2.3 in |
Product Width | 3 in |
Product Length/Depth | 3.75 in |
Product Height | .59 in |
Details
Item | Input/Output Module |
For Use With | Easy E4 Control Relays |
Power Required | 12 to 24V DC |
Includes | Screw Terminals |
Number of Outputs | 8 |
Features | Easy E4 Expansion I/O |
Number of Inputs | 8 |
Voltage rating | 24 V |
Terminals | Screw |
Certifications | UL Listed;cULus Listed |
Product Name | Eaton easyE4 nano programmable logic controller |
Description
Input/Output Module, Width 3.1 in, Depth 2.3 in, Number of Inputs 8, For Use With Easy E4 Control Relays, Number of Outputs 8, Includes Screw Terminals, Power Required 12 to 24V DC, Features Easy E4 Expansion I/O, Height 4.3 in, Product Type Input/Output Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- POWER FIRST Outlet Strip, 6 ft., 12 Outlets, Aluminum (52NY33)
- EATON Input/Output Module, Inputs 4, Outputs 2 (EASY-E4-DC-6AE1)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-DC-16TE1)
- EATON Input/Output Module, Input4, Relay Outpt4 (EASY-E4-AC-8RE1)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-DC-8TE1)
- EATON Input/Output Module, Inputs 4, Outputs 4 (EASY-E4-UC-8RE1)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- Eaton PLC Displays & Touch Panels