Shop All Pilot and Ignitor Components
Eaton
Indicating Light, Green, 22mm, LED
Mfr # M22-L-G-G
Zoro # G3632941
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 30 VAC/VDC
- Shape Round
- Size 22.5 mm
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
- IP Rating IP67, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-L-G-G
- Zoro # G3632941
- UPC # 786685278636
- Country of Origin Germany
- Category Pilot and Ignitor Components
Dimensions
Size | 22.5 mm |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Description
Indicating Light, Voltage 12 to 30 VAC/VDC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Spring Cage, Lens Material Plastic, 22.5 mm, Lamp Module Type Full Voltage, Lens Type Domed, Lamp Voltage 12 to 30 VAC/VDC, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FO14X24X2_6)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- WHITE-RODGERS 1C21-101 24V Snap Acting Single (1C21-101)
- GOODMAN Gasketcoil Gasket (20404403S)
- EATON LampModule, LED, 30VAC/DC, Green, 22mm (M22-LEDC-G)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- EATON Lamp Module, LED, 30 V AC/DC, Red, 22mm (M22-LEDC-R)
- EATON LampModule, LED, 264VAC/DC, Green, 22mm (M22-LEDC230-G)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-230W)
- YORK SOURCE1 Igniter Spark W21 Inch Lead (S1-02530372000)
- Eaton Pilot and Ignitor Components