Shop All Pilot and Ignitor Components
Eaton
Indicating Light, Amber, 22mm, LED
Mfr # M22-L-A-230W
Zoro # G3633370
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 85 to 264 VAC/VDC
- Size 22.5 mm
- Lamp Voltage 85 to 264 VAC/VDC
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-L-A-230W
- Zoro # G3633370
- UPC # 786685277745
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Size | 22.5 mm |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Description
Indicating Light, Voltage 85 to 264 VAC/VDC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Spring Cage, Lens Material Plastic, 22.5 mm, Lamp Module Type Full Voltage, Lens Type Domed, Lamp Voltage 85 to 264 VAC/VDC, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- SUPCO Contactor, 1.5 Pole, 24V, 30A (DP30241)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- EATON Lamp Module, LED, 30 V AC/DC, Red, 22mm (M22-LEDC-R)
- EATON LampModule, LED, 264VAC/DC, Green, 22mm (M22-LEDC230-G)
- EATON Indicating Light, Amber, 22mm, LED (M22-L-A-W)
- EATON Indicating Light, Green, 22mm, LED (M22-L-G-230G)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-R)
- HONEYWELL Honeywell Wiring Subbase Q7800A1005 - Panel Mount (Q7800A1005)
- Eaton Pilot and Ignitor Components