Shop All Push Button Switches
Eaton
IllumPushButton, FullVoltage, Green, 1NO
Mfr # M22-DRL-G-K10-G
Zoro # G3631401
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Lamp Type LED
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DRL-G-K10-G
- Zoro # G3631401
- UPC # 786685275079
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 1 in |
Product Length/Depth | 1.46 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Description
Illuminated Push Button, Maintained Action, Head Material Plastic, Contact Form 1NO, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD13)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- EATON Push Button operator, 22 mm, White (M22M-D-W)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K02)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- Eaton Push Buttons & Indicators