Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Red
Mfr # HT8GBRF3
Zoro # G4228052
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Type of Operator Extended Button
- Lamp Voltage 24V AC/DC
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GBRF3
- Zoro # G4228052
- UPC # 782113577197
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Product Height | 1.4 in |
Overall Width | 2 in |
Overall Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 6.65 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S)
- MCGUIRE Push Buttons, E Stop Button Assembly (112-844)
- Eaton Push Buttons & Indicators