Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Red
Mfr # HT8FBRFL7P
Zoro # G4203254
original price:
$249.00
29% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Type of Operator 40mm Mushroom Head
- Lamp Voltage 120V AC
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8FBRFL7P
- Zoro # G4203254
- UPC # 786685222684
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 2.312 in |
Product Height | 3.25 in |
Product Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.31 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.25 in |
Overall Width | 2 in |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- WIREMOLD Elbow Flat Nm Wht (NMW6)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 60A (9462ANPB)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- EATON Push Button operator, 22 mm, White (M22M-DRH-W)
- EATON Ill Mom Pb Guarded Buttonless, 22.5 mm, Red (M22-DGLH-R)
- EATON Push Button operator, 22 mm, Green (M22M-D-G-GB1)
- MOROSO Momentary Push Button Switch- 35 Amps (M28-74120)
- Eaton Switches