Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Red
Mfr # HT8FBRF7
Zoro # G4196132
original price:
$200.00
14% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Lamp Voltage 120V AC
- Type of Operator 40mm Mushroom Head
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8FBRF7
- Zoro # G4196132
- UPC # 782116303472
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 5 in |
Product Length/Depth | 3 in |
Product Width | 2 in |
Overall Width | 2 in |
Overall Height | 5 in |
Overall Depth | 3 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (GAB2-1/2)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HL254-73)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- EATON PUSHBUTTON (820A2C1J35L2N1 96182 0810)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- EATON Ill Mtn Pb Sil-bzl Extd Wht, 22.5 mm, Blue (M22-DRLH-B)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 6A @ 125V, Terminals: Screw (110-SP)
- Eaton Push Button Switches