Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Red
Mfr # HT8FBRF3
Zoro # G3980191
original price:
$243.95
21% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Lamp Voltage 24V AC/DC
- Type of Operator 40mm Mushroom Head
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8FBRF3
- Zoro # G3980191
- UPC # 782116303397
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Height | 5 in |
Product Width | 2 in |
Product Length/Depth | 3 in |
Overall Width | 2 in |
Overall Height | 5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Overall Depth | 3 in |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24A)
- HONEYWELL Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW53-A2)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GDRF7)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R-GB0)
- EATON Push Button, 22.5 mm, 1NO/1NC, White (M22-DRL-W-K11-W)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF7)
- Eaton Switches