Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Green
Mfr # HT8GBGF3-GR
Zoro # G4201705
original price:
$201.32
25% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Type of Operator Extended Button
- Lamp Voltage 24V AC/DC
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8GBGF3-GR
- Zoro # G4201705
- UPC # 782113577203
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 6.65 in |
Product Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 6.65 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2A, 250V AC, Non-Indicating (FRN-R-2)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- EATON Flush Push Button, LED, 22mm (M22-DGL-X)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Black (9001SKR1BH6)
- Eaton Switches