Shop All Push Button Switches
Eaton
Illuminated Push Button Operator, 30 mm, Green
Mfr # HT8FBGF3
Zoro # G3887956
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Allen Bradley Compatible
- Lamp Voltage 24V AC/DC
- Type of Operator 40mm Mushroom Head
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8FBGF3
- Zoro # G3887956
- UPC # 782116303403
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 5 in |
Product Length/Depth | 3 in |
Overall Width | 2 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 3 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 5 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.3A, DIN Rail (S8VK-G03024)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- Eaton Push Buttons & Indicators