Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Yellow
Mfr # HT8GBYAF7
Zoro # G8855603
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Allen-Bradley Pushbutton Panel Compatible
- Color Yellow
- Lamp Module Type Full Voltage
- Bezel Anodized Aluminum/Mounting Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GBYAF7
- Zoro # G8855603
- UPC # 782113582832
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Width | 2 in |
Product Length/Depth | 6.65 in |
Overall Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 6.65 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-6-EC)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8BA)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Green (DL1CJUS0243)
- Eaton Push Buttons & Indicators