Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Yellow
Mfr # 10250T476C23-53
Zoro # G5226006
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Voltage 24V DC
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476C23-53
- Zoro # G5226006
- UPC # 786680127823
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.38 in |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- Eaton Push Button Accessories