Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Yellow
Mfr # 10250T471C23-53
Zoro # G5226864
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Voltage 120V AC
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T471C23-53
- Zoro # G5226864
- UPC # 786680127786
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Width | 1.38 in |
Product Height | 1.38 in |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Overall Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- Eaton Switches