Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Yellow
Mfr # 10250T471C23-1
Zoro # G5226812
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Voltage 120V AC
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471C23-1
- Zoro # G5226812
- UPC # 786680120428
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 2in. (CAT32HP)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- EATON Emergency Stop Push Button, Red (M22-PVT-K01)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- Eaton Push Button Accessories