Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Yellow
Mfr # 10250T411LYD06-51
Zoro # G5225963
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Voltage 120V AC
- Contact Rating 10A @ 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T411LYD06-51
- Zoro # G5225963
- UPC # 786680120299
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.87 in |
Overall Width | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- Eaton Push Buttons & Indicators