Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Yellow
Mfr # 10250T397LYD2A-2
Zoro # G5225875
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Voltage 120V AC
- Standards CE, CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LYD2A-2
- Zoro # G5225875
- UPC # 786680123160
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.375 in |
Product Length/Depth | 2.094 in |
Product Height | 5.094 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 5.09 in |
Overall Width | 2.38 in |
Overall Depth | 2.09 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X3WPG6)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- Eaton Push Button Accessories