Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Green, 6VAC
Mfr # 10250T75G
Zoro # G5226916
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Voltage 120V AC
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T75G
- Zoro # G5226916
- UPC # 786680124105
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.38 in |
Product Length/Depth | 1.8 in |
Product Width | 1.38 in |
Overall Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.38 in |
Overall Depth | 1.8 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (1EHE3)
- ECM INDUSTRIES SM BLKRED Cabl Wraptor (CW-T1RR50)
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- Eaton Push Button Accessories