Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Green, 6VAC
Mfr # 10250T411LGD06-53
Zoro # G5225902
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Voltage 120V AC
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T411LGD06-53
- Zoro # G5225902
- UPC # 786680127854
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Product Width | 1.38 in |
Overall Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Miniature LED Bulb, 24 Volts, Red (HT8LEDRF3)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- EATON Illuminated Emergency Stop Push Button (10250T580C53-71X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- Eaton Push Buttons & Indicators