Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Clear
Mfr # 10250T476C25-51
Zoro # G5226706
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Clear
- Voltage 24V DC
- Lamp Module Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T476C25-51
- Zoro # G5226706
- UPC # 786680120619
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Clear, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5379)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Illuminated Push Button, 30mm, Blue (10250T476C24-53)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- Eaton Push Buttons & Indicators