Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Clear
Mfr # 10250T476C25-1
Zoro # G5226681
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Clear
- Voltage 24V DC
- Lamp Module Voltage 24V AC/DC
- Lamp Module Type Full Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T476C25-1
- Zoro # G5226681
- UPC # 786680127885
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Maintained/Momentary Action, Round Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Clear, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Includes Operator, Light Module, Contact Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- PANELTRONICS Circuit Breaker, 25A, 2 Pole, Not Rated (206-082S)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 13A (20PX07ID)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- Eaton Push Button Accessories