Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Clear
Mfr # 10250T471C25-1
Zoro # G5226733
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Clear
- Voltage 120V AC
- Lamp Module Type Resistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T471C25-1
- Zoro # G5226733
- UPC # 786680120473
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Width | 1.38 in |
Product Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.38 in |
Overall Depth | 2.87 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Clear, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- EATON Blank Legend Plate, Round, Yellow or Red (10250TRP76)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- Eaton Switches