Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Blue
Mfr # HT8GBBAF7
Zoro # G8855506
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Allen-Bradley Pushbutton Panel Compatible
- Color Blue
- Voltage 120v
- Lamp Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GBBAF7
- Zoro # G8855506
- UPC # 782113584713
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 1.4 in |
Overall Depth | 6.65 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X3WPG6)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft (N002-006-BL)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- Eaton Push Buttons & Indicators