Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Blue
Mfr # 10250T471C24-53
Zoro # G5226873
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Blue
- Voltage 120V AC
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471C24-53
- Zoro # G5226873
- UPC # 786680120466
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.38 in |
Product Width | 1.38 in |
Product Length/Depth | 2.87 in |
Overall Width | 1.38 in |
Overall Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 1000Ohms (9001SK2105)
- LEVITON 30A Locking Plug 3P 3W 125/250V Bk/Wt (3331-C)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB5AZ103)
- Eaton Push Button Accessories