Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Blue
Mfr # 10250T471C24-51
Zoro # G5226952
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Blue
- Voltage 120V AC
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471C24-51
- Zoro # G5226952
- UPC # 786680120459
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125VH)
- PROJEX ADAPTER 6-OUTLET WHT 15A (FA-357AE/09PRJ)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- Eaton Switches