Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Blue
Mfr # 10250T411LLD06-53
Zoro # G5225911
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Blue
- Voltage 120V AC
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T411LLD06-53
- Zoro # G5225911
- UPC # 786680120190
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Overall Depth | 2.87 in |
Overall Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- Eaton Push Button Accessories