Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, Blue
Mfr # 10250T397LLD2A-53
Zoro # G5225604
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Blue
- Voltage 120V AC
- Contact Rating 10A @ 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LLD2A-53
- Zoro # G5225604
- UPC # 786680119958
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.59 in |
Product Length/Depth | 1.63 in |
Product Height | 1.78 in |
Overall Width | 1.59 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.63 in |
Overall Height | 1.78 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- Eaton Push Buttons & Indicators