Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 24VAC/DC
Mfr # HT8GBGAF3
Zoro # G8855551
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Allen-Bradley Pushbutton Panel Compatible
- Color Green
- Voltage 24V
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GBGAF3
- Zoro # G8855551
- UPC # 782113585062
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Height | 5 in |
Product Width | 2 in |
Overall Width | 2 in |
Overall Height | 5 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- RACO Mud Ring, 838, Floor Box (838)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- SEA-DOG Sea-Dog 445190-1 Mixed ATO/ATC Fuse Kit (445190-1)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- Eaton Push Button Accessories