Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 24VAC/DC
Mfr # 10250T476C22-51
Zoro # G5226837
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Voltage 24V DC
- Lamp Module Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476C22-51
- Zoro # G5226837
- UPC # 786680127694
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Product Width | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.87 in |
Overall Width | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM102H7)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Push Button Cap, Illuminated, 30mm, White (10250TC26)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- Eaton Push Button Accessories