Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 24VAC/DC
Mfr # 10250T397LGD24-53
Zoro # G5225525
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Voltage 24V DC
- Replacement Lamp Mfr. No. E22LED024GN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T397LGD24-53
- Zoro # G5225525
- UPC # 786680119873
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.78 in |
Product Width | 1.59 in |
Product Length/Depth | 1.63 in |
Overall Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.59 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.63 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AB60-0AA0)
- Eaton Push Button Accessories