Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO/1NC, Red
Mfr # 10250T476C21-1
Zoro # G5228894
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 24V DC
- Contact Type 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476C21-1
- Zoro # G5228894
- UPC # 786680120541
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 4.8 in |
Product Width | 1.38 in |
Product Height | 1.38 in |
Overall Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4.8 in |
Overall Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- HOPKINS 7Rv Blade Connect Socket (48480)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0320 Diameter, PTFE, 600 Volts (20PTFESTRBLA25)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- Eaton Push Buttons & Indicators