Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO/1NC, Red
Mfr # 10250T471C21-1
Zoro # G5269241
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T471C21-1
- Zoro # G5269241
- UPC # 786680120374
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Height | 1.38 in |
Product Width | 1.38 in |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Overall Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- Eaton Push Button Accessories