Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO/1NC, Red
Mfr # 10250T397LRD2A-1
Zoro # G5225771
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LRD2A-1
- Zoro # G5225771
- UPC # 786680119996
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.59 in |
Product Length/Depth | 1.63 in |
Product Height | 1.78 in |
Overall Width | 1.59 in |
Overall Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.63 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222URNM-A2)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- Eaton Push Button Accessories