Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO/1NC
Mfr # 10250T476C43-1
Zoro # G5226024
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 24V DC
- Lamp Module Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476C43-1
- Zoro # G5226024
- UPC # 786680120640
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Overall Width | 1.38 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT60P)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- Eaton Push Buttons & Indicators