Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO/1NC
Mfr # 10250T397LAD2A-1
Zoro # G5225866
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 120V AC
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LAD2A-1
- Zoro # G5225866
- UPC # 786680119828
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.59 in |
Product Length/Depth | 1.63 in |
Product Height | 1.78 in |
Overall Height | 1.78 in |
Overall Width | 1.59 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.63 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (1DM1)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- Eaton Switches