Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NO/1NC
Mfr # 10250T397LAD24-1
Zoro # G5225552
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Amber
- Voltage 24V DC
- Contact Type 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T397LAD24-1
- Zoro # G5225552
- UPC # 786680119798
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 5.5 in |
Product Width | 3 in |
Product Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5.5 in |
Overall Height | 3 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Amber, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 6.4in H, 1000lb Load (PSF10D)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- Eaton Push Button Accessories